Shower Drain in Flat Black
Gordes Shower Drain in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Requires Newport Brass #277-03 drain throat, sold separately.
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Collection:
- Gordes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Nickel
- Drain Grate Material:
- Brass
- Grate Diameter:
- 4-1/25
- Grate Shape:
- Round
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Length:
- 1-1/2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724546566