Shower Drain Polished Nickel - Natural
Gordes Shower Drain Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- O-ring retention system for easy installation and access
- Requires Newport Brass #277-03 drain throat, sold separately.
Specifications
- Adjustable:
- No
- Collection:
- Gordes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Brass
- Construction:
- Non-Membrane
- Drain Grate Material:
- Bronze/Brass
- Grate Diameter:
- 4
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 1-1/2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724539476