This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Antique Brass

Newport Brass

Griffey Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3270-06
  • Item #9608848
  • Manufacturer Part #3270-06
5 out of 5 Customer Rating
Brand image
Newport Brass

Griffey Widespread Bathroom Sink Faucet in Antique Brass

  • Fast #
  • Part #N3270-06
  • Item #9608848
  • Manufacturer Part #3270-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Griffey collection borrows elements of the past to create a design that is destined for greatness. Rough casted elements are thoughtfully incorporated to provide an exclusive focal point in this timeless industrial jewel.
  • Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Griffey line
  • Widespread mounting type - 3.00 hole faucet with 8" centers
  • Deck mounted installation - 3.00 hole faucet mounts directly to sink or countertop
  • 2.00 lever handles control the flow and temperature of water
  • Faucet includes washerless valve
  • Pop-up drain assembly included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8-3/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
5 in
Spout Reach
6-13/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Washerless
Collection
Griffey
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
N3270/06
WaterSense Labeled
Yes
UPC
709180220603