This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

Newport Brass

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #N296-1-26
  • Item #4232735
  • Manufacturer Part #296-1-26
5 out of 5 Customer Rating
Brand image
Newport Brass

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #N296-1-26
  • Item #4232735
  • Manufacturer Part #296-1-26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724419785
WaterSense Labeled:
No