This product requires certification to purchase.

Hand Shower Supply Elbow in Oil Rubbed Bronze

Newport Brass

Hand Shower Supply Elbow in Oil Rubbed Bronze

  • Fast #
  • Part #N285-10B
  • Item #1491350
  • Manufacturer Part #285-10B
5 out of 5 Customer Rating
Brand image
Newport Brass

Hand Shower Supply Elbow in Oil Rubbed Bronze

  • Fast #
  • Part #N285-10B
  • Item #1491350
  • Manufacturer Part #285-10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Elbow
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388230684
WaterSense Labeled:
No