Hot and Cold Water Dispenser in Flat Black
Heaney Hot and Cold Water Dispenser in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique Finishes
- Solid brass construction
- Quarter-turn washerless ceramic disc valve cartridge
- Hot Water Tank Item #5-036 sold separately
- Contemporary lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-1/4" (15.9 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Heaney
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- OD Tube
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-7/25
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Washerless Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-24/25
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-7/25
- Spout Reach:
- 4
- Spout Type:
- Swivel
- UPC:
- 709180109939