This product requires certification to purchase.

Hot Water Dispenser in Satin Brass - PVD

Newport Brass

Heaney Hot Water Dispenser in Satin Brass - PVD

  • Fast #
  • Part #N3190-5613-04
  • Item #7791471
  • Manufacturer Part #3190-5613-04
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Heaney Hot Water Dispenser in Satin Brass - PVD

  • Fast #
  • Part #N3190-5613-04
  • Item #7791471
  • Manufacturer Part #3190-5613-04
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Hot water tank Item #5-036 sold separately
  • Contemporary lever handle design
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-1/4 in (15.9 cm) spout height at outlet
  • 4 in (10.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Height:
9-43/100
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-24/25
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-7/25
Spout Reach:
4
Spout Type:
Swivel
UPC:
709180110270