This product requires certification to purchase.

Single Handle Lever Bar Faucet in Midnight Chrome

Newport Brass

Heaney Single Handle Lever Bar Faucet in Midnight Chrome

  • Fast #
  • Part #N3190-5223-30
  • Item #8692295
  • Manufacturer Part #3190-5223-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Heaney Single Handle Lever Bar Faucet in Midnight Chrome

  • Fast #
  • Part #N3190-5223-30
  • Item #8692295
  • Manufacturer Part #3190-5223-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-21/50
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Euro-motion Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-19/50
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-13/16
Spout Reach:
6-1/2
Spout Type:
Swivel
UPC:
709180181096