Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD
Heaney Single Handle Pull Down Kitchen Faucet in Satin Bronze - PVD
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Solid brass construction
- Euro-motion ceramic disc 35 mm valve cartridge
- Available in 27 unique Finishes
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- Two-function, push-button control, nested spray engine
- Magnetic docking system secures spray engine to spout
- Cartridge stem adapter ensures secure handle-to-stem interface
- Swivel spout assembly with side-mounted ADA compliant lever handle
- 9-1/4" (23.5 cm) spout reach (c-c)
- 11-1/8" (28.2 cm) spout height at outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Heaney
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-9/20 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-39/50 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 10-19/25 in
- Spout Reach:
- 8-13/25 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc