This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel - Natural

Newport Brass

Heaney Wall Mount Pot Filler in Polished Nickel - Natural

  • Fast #
  • Part #N3190-5503-15
  • Item #7791647
  • Manufacturer Part #3190-5503-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Heaney Wall Mount Pot Filler in Polished Nickel - Natural

  • Fast #
  • Part #N3190-5503-15
  • Item #7791647
  • Manufacturer Part #3190-5503-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique finishes
  • Solid brass construction
  • Brass valve bodies
  • Quarter-turn washer less ceramic disc valve cartridges
  • Two-valve, inlet/outlet flow control design
  • ADA compliant contemporary lever handles
  • Double-pivot spout with aerated flow
  • 4-3/8 in (11.1 cm) spout height from wall inlet center
  • 21-3/8 in (54.3 cm) pivoting spout reach from inlet valve (c-c)
  • 3-1/2 in (8.9 cm) pivoting inlet valve offset (wall-center)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Heaney
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-24/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
7.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
4-37/100 in
Spout Reach:
24-9/10 in
Spout Type:
Double Jointed
UPC:
709180109571