This product requires certification to purchase.

Hot Cross Handle Only for 920 and 930 Lavatory Faucets in Polished Chrome

Newport Brass

Hot Cross Handle Only for 920 and 930 Lavatory Faucets in Polished Chrome

  • Fast #
  • Part #N2-141/26
  • Item #1502909
  • Manufacturer Part #2-141/26
5 out of 5 Customer Rating
Brand image
Newport Brass

Hot Cross Handle Only for 920 and 930 Lavatory Faucets in Polished Chrome

  • Fast #
  • Part #N2-141/26
  • Item #1502909
  • Manufacturer Part #2-141/26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
920 and 930 Lavatory Faucets
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724213833