1/2 x 8 in. NPT Solid Brass Shower Arm in Uncoated Polished Brass - Living
Ithaca 1/2 x 8 in. NPT Solid Brass Shower Arm in Uncoated Polished Brass - Living
Frequently Purchased Together
Product Details
- Solid brass construction
- 1/2 in NPT inlet
- Available in 27 unique finishes
- Complements Ithaca product series
- 2-1/2 in flange diameter with O-ring retainer
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Ithaca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Diameter:
- 2-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-9/100 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No