This product requires certification to purchase.

24 in. Towel Bar in Antique Nickel

Newport Brass

Ithaca 24 in. Towel Bar in Antique Nickel

  • Fast #
  • Part #N38-02/15A
  • Item #4432944
  • Manufacturer Part #38-02/15A
3.7 out of 5 Customer Rating
Brand image
Newport Brass

Ithaca 24 in. Towel Bar in Antique Nickel

  • Fast #
  • Part #N38-02/15A
  • Item #4432944
  • Manufacturer Part #38-02/15A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Complements Ithaca product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Ithaca
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
3-11/20 in
Diameter:
63/100 in
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
26 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-11/20 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724449522