6-37/50 in. Brass Valve Trim for 1-595 or 1-685 in Forever Brass - PVD
Ithaca 6-37/50 in. Brass Valve Trim for 1-595 or 1-685 in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
- ADA compliant lever handle assembly and insert options for control valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- 1-595 or 1-685
- CSA Certified:
- CSA B125.1
- Collection:
- Ithaca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Diameter:
- 6-37/50
- Faucet Part Type:
- Valve Trim
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724499558
- Width:
- 4-6/25