8 in. Tub and Shower Arm with Flange in Polished Nickel
Ithaca 8 in. Tub and Shower Arm with Flange in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 1/2" NPT Inlet
- 2-1/2" flange diameter with o-ring retainer
- Complements Ithaca product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ithaca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8 in
- Diameter:
- 1-3/50 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fits Model:
- 2142, 2144, 2156
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724384991
- WaterSense Labeled:
- No
- Width:
- 4 in