Solid Brass Tub Spout in Aged Brass
3-427 Series Solid Brass Tub Spout in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- 6.90" (17.5 cm) spout length
- 3/4" NPT inlet fitting (1/2" bushing included)
- Complements Ithaca product series
Specifications
- Application:
- Residential
- Collection:
- 3-427 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1-37/100
- Installation Type:
- Wall Mount
- Length:
- 6-9/10
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 6-3/50
- UPC:
- 760724564621