Multi Function Hand Shower in Flat Black
Ithaca Multi Function Hand Shower in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ithaca
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0
- Height:
- 36
- Hose Included:
- Yes
- Hose Length:
- 59
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 760724409687
- WaterSense Labeled:
- Yes