Multi Function Hand Shower in Polished Nickel - Natural
Ithaca Multi Function Hand Shower in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ithaca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Depth:
- 5-59/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/10 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 36 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-9/16 in