Round Closed Towel Ring in Antique Nickel
Ithaca Round Closed Towel Ring in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements Ithaca product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2
- CARB OTC LEED Compliant:
- No
- Collection:
- Ithaca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 8-3/16
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-1/4
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 760724449539