Air Gap Kit for Reverse Osmosis in Satin Nickel - PVD
Jacobean Air Gap Kit for Reverse Osmosis in Satin Nickel - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Use with Newport item #2470-5623
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacobean
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/4 in x 3/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724456414