This product requires certification to purchase.

Brass Tub Spout in Satin Gold - PVD

Newport Brass

Jacobean Brass Tub Spout in Satin Gold - PVD

  • Fast #
  • Part #N3-668-24S
  • Item #8592166
  • Manufacturer Part #3-668-24S
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Brass Tub Spout in Satin Gold - PVD

  • Fast #
  • Part #N3-668-24S
  • Item #8592166
  • Manufacturer Part #3-668-24S
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Jacobean
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold - PVD
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Spout Reach:
8-3/16 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
709180189405
WaterSense Labeled:
No