This product requires certification to purchase.

Single Handle Bar Faucet in Forever Brass - PVD

Newport Brass

Jacobean Single Handle Bar Faucet in Forever Brass - PVD

  • Fast #
  • Part #N2470-5203-01
  • Item #4429261
  • Manufacturer Part #2470-5203-01
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Single Handle Bar Faucet in Forever Brass - PVD

  • Fast #
  • Part #N2470-5203-01
  • Item #4429261
  • Manufacturer Part #2470-5203-01
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Forever Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Independent rotational and pivoting lever handle elements
  • Rotating spout assembly with integral supply hoses
  • 7-3/4" (19.7 cm) spout height at outlet
  • 6-11/16" (17.0 cm) spout reach (c-c)
  • For single hole configurations
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Brass Tones
Color Finish Name:
Forever Brass - PVD
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-19/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
6-11/16 in
Spout Type:
Swivel
UPC:
760724448587
WaterSense Labeled:
No