Single Handle Kitchen Faucet with Side Spray in Polished Gold - PVD
Jacobean Single Handle Kitchen Faucet with Side Spray in Polished Gold - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Side-mounted ADA compliant Lever Handle
- Independent rotational and pivoting lever handle elements
- Euro-motion ceramic disc 35 mm valve cartridge
- Swivel spout assembly with top-accessible diverter
- Solid brass pull-out sidespray assembly
- 7-11/16" (19.5 cm) spout height at outlet
- 9-1/16" (23.0 cm) spout reach (c-c)
- For two hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Jacobean
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-11/16
- Spout Reach:
- 9-1/16
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 760724431497