This product requires certification to purchase.

Two Handle Pull Out Kitchen Faucet in English Bronze

Newport Brass

Jacobean Two Handle Pull Out Kitchen Faucet in English Bronze

  • Fast #
  • Part #N2470-5433-07
  • Item #8692443
  • Manufacturer Part #2470-5433-07
3.3 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Pull Out Kitchen Faucet in English Bronze

  • Fast #
  • Part #N2470-5433-07
  • Item #8692443
  • Manufacturer Part #2470-5433-07
3.3 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Jacobean
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
8-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Side Spray:
Yes
Spout Height:
6
Spout Reach:
9-9/16
Spout Type:
Swivel
UPC:
709180192207