This product requires certification to purchase.

Two Handle Pull Out Kitchen Faucet with Side Spray in Uncoated Polished Brass - Living

Newport Brass

Jacobean Two Handle Pull Out Kitchen Faucet with Side Spray in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2470-5433-03N
  • Item #8692940
  • Manufacturer Part #2470-5433-03N
5 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Pull Out Kitchen Faucet with Side Spray in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2470-5433-03N
  • Item #8692940
  • Manufacturer Part #2470-5433-03N
5 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Fairfield, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Jacobean
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Faucet Connection Size:
1/2 in
Faucet Height:
8-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless, Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray:
Yes
Spout Height:
6
Spout Reach:
9-9/16
Supply Lines Included:
No
UL Listed:
No
UPC:
709180192184