This product requires certification to purchase.

Two Handle Roman Tub Faucet in Satin Nickel - PVD

Newport Brass

Jacobean Two Handle Roman Tub Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3-2475/15S
  • Item #4073307
  • Manufacturer Part #3-2475/15S
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Roman Tub Faucet in Satin Nickel - PVD

  • Fast #
  • Part #N3-2475/15S
  • Item #4073307
  • Manufacturer Part #3-2475/15S
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-500T as specified (Required Accessory)
  • 8-5/16" (21.1 cm) spout length
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jacobean
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
6 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
No
Tub Spout Reach:
7-11/16 in
UPC:
760724188155
WaterSense Labeled:
No
Width:
11 in