Two Handle Roman Tub Faucet in Uncoated Polished Brass - Living (Trim Only)
Jacobean Two Handle Roman Tub Faucet in Uncoated Polished Brass - Living (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-502 as specified (Required Accessory)
- 3-3/8" (8.6 cm) spout height at outlet
- 9" (22.9 cm) spout reach (c-c)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Jacobean
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- Depth:
- 13-3/50 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-49/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 13-3/50 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 3-9/20 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-24/25 in
- Tub Spout Type:
- Non-diverter
- UPC:
- 760724223313
- WaterSense Labeled:
- No
- Width:
- 8 in