This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Flat Black

Newport Brass

Jacobean Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N2460-56
  • Item #4072352
  • Manufacturer Part #2460-56
5 out of 5 Customer Rating
Brand image
Newport Brass

Jacobean Two Handle Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N2460-56
  • Item #4072352
  • Manufacturer Part #2460-56
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Cross Handles
  • Brass Valve bodies Valve Included
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout Assembly with integral supply hoses
  • Pop-up drain with tail piece
  • 4-3/16" (10.6 cm) spout height at outlet
  • 6-1/8" (15.6 cm) spout reach (c-c)
  • For 8" (20.3 cm) centers - Maximum 20" (50.8 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Jacobean
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
6-7/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/16
Spout Reach:
6-1/8
Spout Type:
Fixed
UPC:
760724184935
WaterSense Labeled:
Yes