HOT & COLD WATER DISPENSER
Jeter HOT & COLD WATER DISPENSER
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Quarter-turn washerless ceramic disc valve cartridges
- Hot Water Tank Item #5-036 sold separately
- Contemporary lever handle design
- Spout assembly with integral supply hoses
- Spring-loaded, normally closed lever handle
- 6-1/4" (15.9 cm) spout height at outlet
- 4" (10.2 cm) spout reach (c-c)
- 1 gallon (3.6 liters) per minute maximum flow rate
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Jeter
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Height:
- 3
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3200-5603/15A
- UPC:
- 709180056073