POT FILLER - WALL MOUNT
Jeter POT FILLER - WALL MOUNT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Two-valve, inlet/outlet flow control design
- ADA compliant contemporary lever handles
- Double-pivot spout with aerated flow
- 4-3/8" (11.1 cm) spout height from wall inlet center
- 21-1/2" (54.0 cm) pivoting spout reach from inlet valve (c-c)
- 3-1/2" (8.9 cm) pivoting inlet valve offset (wall-center)
-
Lead Law Compliant
Specifications
- Collection:
- Jeter
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3200-5503/52
- UPC:
- 709180055885