This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Antique Brass Trim Only

Newport Brass

Joffrey Single Handle Single Function Shower Faucet in Antique Brass Trim Only

  • Fast #
  • Part #N3-2574BP-06
  • Item #7385422
  • Manufacturer Part #3-2574BP-06
4.8 out of 5 Customer Rating
Brand image
Newport Brass

Joffrey Single Handle Single Function Shower Faucet in Antique Brass Trim Only

  • Fast #
  • Part #N3-2574BP-06
  • Item #7385422
  • Manufacturer Part #3-2574BP-06
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA compliant traditional lever handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly for control valve
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Joffrey
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full, Standard
Trim Only:
Yes
UPC:
760724578680