This product requires certification to purchase.

Three Handle Roman Tub Faucet in Antique Copper Trim Only

Newport Brass

Joffrey Three Handle Roman Tub Faucet in Antique Copper Trim Only

  • Fast #
  • Part #N3-2577-08A
  • Item #7385567
  • Manufacturer Part #3-2577-08A
5 out of 5 Customer Rating
Brand image
Newport Brass

Joffrey Three Handle Roman Tub Faucet in Antique Copper Trim Only

  • Fast #
  • Part #N3-2577-08A
  • Item #7385567
  • Manufacturer Part #3-2577-08A
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Joffrey
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.8
Handle Material:
Metal
Handle Type:
Lever
Height:
7-39/100
IAPMO Listed:
Yes
Number of Handles:
Three Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
4-3/8
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-9/32
Tub Spout Type:
Diverter
UPC:
760724579793
WaterSense Labeled:
Yes