1-Hook Robe Hook in French Gold - PVD
Keaton 1-Hook Robe Hook in French Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Includes Installation Hardware
- Complements Keaton product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Priya product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold - PVD
- Diameter:
- 1-3/4
- GSA Approved:
- No
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-3/8
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724411017
- Width:
- 1-3/4