This product requires certification to purchase.

24 in. Towel Bar in Aged Brass

Newport Brass

Keaton 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #N36-02-034
  • Item #7098756
  • Manufacturer Part #36-02-034
3.9 out of 5 Customer Rating
Brand image
Newport Brass

Keaton 24 in. Towel Bar in Aged Brass

  • Fast #
  • Part #N36-02-034
  • Item #7098756
  • Manufacturer Part #36-02-034
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
13/16
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/16
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724564928