Single Handle Diverter or Volume Control Valve Trim in Satin Bronze - PVD
Keaton Single Handle Diverter or Volume Control Valve Trim in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- ADA compliant cross handle assembly for control valve
- Diverter: Order handle & diverter valve part #1-617, 1-701, 1-702, 1-703, 1-704, 1-705, 1-706 or 1-707
- Flow Control: Order handle & flow control valve part #1-606U or 1-607U
- Complements Secant/Skyla product series
- Also intended for use as a replacement cross handle trim assembly for deck and wall-mounted faucets, tubs and bidets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Keaton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Escutcheon Height:
- 1-17/20
- Escutcheon Width:
- 1-17/20
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180069837
- Valve Trim Type:
- Transfer & Diverter, Volume Control
- WaterSense Labeled:
- No