This product requires certification to purchase.

Balanced Pressure Tub and Shower Trim Set in Flat Black

Newport Brass

Keaton Balanced Pressure Tub and Shower Trim Set in Flat Black

  • Fast #
  • Part #N3-2492BP/56
  • Item #4231033
  • Manufacturer Part #3-2492BP/56
4.3 out of 5 Customer Rating
Brand image
Newport Brass

Keaton Balanced Pressure Tub and Shower Trim Set in Flat Black

  • Fast #
  • Part #N3-2492BP/56
  • Item #4231033
  • Manufacturer Part #3-2492BP/56
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with Diverter pull-knob and ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly for control valve
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Keaton
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Type:
Tub
Trim Only:
Yes
UPC:
760724374916
WaterSense Labeled:
No
Width:
6 in