Round Open Towel Ring in Polished Nickel
Keaton Round Open Towel Ring in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with rigid, downwardly curved bar
- Includes Installation Hardware
- Complements Keaton product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Priya product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-1/2
- Hardware Included:
- Yes
- Height:
- 1-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-1/2
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 760724410393
- Width:
- 9-9/16