Single Handle Thermostatic Valve Trim in Flat Black
Keaton Single Handle Thermostatic Valve Trim in Flat Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Temperature-adjust handle for thermostatic valve
- Intended for use with Newport Brass rough 3/4 in valve item 1-540 as specified (required accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Keaton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724370604
- Valve Trim Type:
- Thermostatic