This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved (Trim Only)

Newport Brass

Keaton Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved (Trim Only)

  • Fast #
  • Part #N3-2484TR/ORB
  • Item #4231820
  • Manufacturer Part #3-2484TR/ORB
5 out of 5 Customer Rating
Brand image
Newport Brass

Keaton Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze - Hand Relieved (Trim Only)

  • Fast #
  • Part #N3-2484TR/ORB
  • Item #4231820
  • Manufacturer Part #3-2484TR/ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze - Hand Relieved Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Temperature-adjust handle for thermostatic valve
  • Intended for use with Newport Brass rough 3/4 in valve item 1-540 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Keaton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze - Hand Relieved
Depth:
3-3/4
Escutcheon Height:
6
Escutcheon Width:
6
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
760724370697
Valve Trim Type:
Thermostatic