Tub and Shower Arm Flange in Polished Chrome
Keaton Tub and Shower Arm Flange in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 2-1/4" flange diameter with o-ring retainer
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Keaton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5/16
- Diameter:
- 2-1/4
- Faucet Part Type:
- Flange
- Fits Brand:
- Newport Brass
- Fits Model:
- 200, 201, 202, 202-1, 203
- Installation Type:
- Wall Mount
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724388289
- WaterSense Labeled:
- No
- Width:
- 4-9/16