This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

Newport Brass

Keaton Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

  • Fast #
  • Part #N2490-30
  • Item #8692369
  • Manufacturer Part #2490-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Keaton Two Handle Widespread Bathroom Sink Faucet in Midnight Chrome

  • Fast #
  • Part #N2490-30
  • Item #8692369
  • Manufacturer Part #2490-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Keaton
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
UPC:
709180171318
Vandal Resistant:
Yes
WaterSense Labeled:
Yes