Wall Mount Toilet Tissue Holder in Polished Chrome
Keaton Wall Mount Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with pivoting roller
- Includes Installation Hardware
- Complements Keaton product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Priya product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/8
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 5-13/16
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724413080
- Width:
- 7-11/20