Wall Mount Toilet Tissue Holder in Satin Gold - PVD
This product has been replaced by
Manufacturer Part #559353
Keaton Wall Mount Toilet Tissue Holder in Satin Gold - PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Double-post design with pivoting roller
- Includes Installation Hardware
- Complements Keaton product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Priya product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 3-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724413059
- Width:
- 5-13/16 in