This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

Newport Brass

Keaton Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #N36-28/15S
  • Item #4233532
  • Manufacturer Part #36-28/15S
4.9 out of 5 Customer Rating
Brand image
Newport Brass

Keaton Wall Mount Toilet Tissue Holder in Satin Nickel - PVD

  • Fast #
  • Part #N36-28/15S
  • Item #4233532
  • Manufacturer Part #36-28/15S
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with pivoting roller
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Depth:
3-1/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
5-13/16 in
Material:
Brass
Mount Type:
Wall
Pivoting:
Yes
Projection:
3-1/8 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724412939
Width:
7-11/20 in