1/2 in. NPT Pressure Balancing Valve
This product has been replaced by
Manufacturer Part #1-684
Kingsley® 1/2 in. NPT Pressure Balancing Valve
Product Details
Product Details
- No Finish
- Solid Brass Construction
- 3 port with service stops
- Universal 1/2" NPT & direct sweat connections for installation flexibility
- Provides anti-scald protection and temperature regulation
- Pressure-balancing technology maintains water temperature within +/- 2 degrees Fahrenheit
- High-temperature safety stop ensures water temperature stays below maximum setting
- Integral hot and cold inlet stops ensure easy cartridge access
- 1-1/4” functional depth (center-back) enables back-to-back installation
- Maximum handle rotational requirement of 270 degrees to achieve maximum temperature setting
Specifications
- ADA Compliant:
- No
- Collection:
- Kingsley®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 760724177227
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No