This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

Newport Brass

Kirsi Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3-3121-56
  • Item #7380901
  • Manufacturer Part #3-3121/56
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Kirsi Two Handle Wall Mount Widespread Bathroom Sink Faucet in Flat Black

  • Fast #
  • Part #N3-3121-56
  • Item #7380901
  • Manufacturer Part #3-3121/56
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • 7-3/8" (18.1 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • Intended for use with Newport Brass rough valve item 1-532T as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Kirsi
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Deck Plate Included:
No
Depth:
8-1/4 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
3 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
7-3/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
760724595090
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
11 in