LFN CCY WALL MOUNT LAVATORY FAUCET AGED BRASS GRIFFEY AGBR
LFN CCY WALL MOUNT LAVATORY FAUCET AGED BRASS GRIFFEY AGBR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Faucet Mount:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3-3271/034
- UPC:
- 709180220993
- WaterSense Labeled:
- Yes