LFN CCY WALL MOUNT LAVATORY FAUCET FLAT BLACK GRIFFEY FLBL
LFN CCY WALL MOUNT LAVATORY FAUCET FLAT BLACK GRIFFEY FLBL
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3-3271/56
- UPC:
- 709180221181
- WaterSense Labeled:
- Yes