LFN CCY WIDESPREAD LAVATORY FAUCET MATTE WHITE GRIFFEY MAWH
LFN CCY WIDESPREAD LAVATORY FAUCET MATTE WHITE GRIFFEY MAWH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- N3270/52
- UPC:
- 709180220740
- WaterSense Labeled:
- Yes