Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living
Griffey Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- The Griffey collection borrows elements of the past to create a design that is destined for greatness. Rough casted elements are thoughtfully incorporated to provide an exclusive focal point in this timeless industrial jewel.
- Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Griffey line
- Widespread mounting type - 3.00 hole faucet with 8" centers
- Deck mounted installation - 3.00 hole faucet mounts directly to sink or countertop
- 2.00 cross handles control the flow and temperature of water
- Faucet includes washerless valve
- Pop-up drain assembly included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Washerless
- Collection:
- Griffey
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
- Spout Height:
- 5
- Spout Reach:
- 6-13/100
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- N3280/03N
- UPC:
- 709180220795
- WaterSense Labeled:
- Yes